This product requires certification to purchase.

3/8 - 2 in Deburring Tool - Inner/Outer

REED

3/8 - 2 in Deburring Tool - Inner/Outer

  • Fast #
  • Part #R04431
  • Item #7274597
  • Manufacturer Part #04431
5 out of 5 Customer Rating
Brand image
REED

3/8 - 2 in Deburring Tool - Inner/Outer

  • Fast #
  • Part #R04431
  • Item #7274597
  • Manufacturer Part #04431
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Deburr inner and outer diameters with one tool
  • Knurled hand grip keeps tool secure in operator’s hand
  • Used for water service lines, copper pipe installations, plumbing lines, radiant heating and gas lines
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/8 in - 2 in
Height
1 in
Length
7 in
Weight
1.0 lb
Width
5 in
Characteristics & Features
Tool Type
Deburring
Warranty & Product Information
Application
Aluminum Tubing, Copper Tubing, Steel Tubing
UPC
757033044319