3 - 8 in. PE Squeeze-Off Tool
3 - 8 in. PE Squeeze-Off Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum parts reduce tool weight for easier handling
- Hydraulic power for ease of use
- Positive stops prevent damage caused by over-clamping
- Easy to use in line because bottom swing bar opens to go around the pipe
- Maintain pump and cylinder with a medium grade (AW46) hydraulic fluid as needed
- Mid-duty 8" hydraulic PE squeeze tool
- Exerts 50,000 lb. (222,400 N) of force onto the pipe
- PES8H comes standard with a single acting manual hydraulic pump
- Positive stops prevent pipe damage caused by over-clamping
Specifications
- Depth:
- 9 in
- Height:
- 43 in
- Length:
- 28 in
- Material:
- Aluminum
- Maximum Capacity:
- 8 in
- Pipe Capacity:
- 3 in - 8 in
- Power Source:
- Hydraulic
- Tool Type:
- Squeeze-Off
- UL Listed:
- No
- UPC:
- 757033043091
- Weight:
- 233 lb
- Width:
- 9 in