This product requires certification to purchase.

Bearing for TM1000 and TM1100

REED

Bearing for TM1000 and TM1100

  • Fast #
  • Part #R98410
  • Item #3602084
  • Manufacturer Part #98410
5 out of 5 Customer Rating
Brand image
REED

Bearing for TM1000 and TM1100

  • Fast #
  • Part #R98410
  • Item #3602084
  • Manufacturer Part #98410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Boring bar bearing for Reed tapping machine TM1100
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
6 in
Weight
0.35 lb
Width
4 in
Characteristics & Features
Brand Model Compatibility
TM1000, TM1100
Number of Tools Included
1
Warranty & Product Information
Product Type
Boring Bar Bearing
UPC
757033984103