This product requires certification to purchase.

Compact Valve and Curb Key

REED

Compact Valve and Curb Key

  • Fast #
  • Part #R02353
  • Item #1897671
  • Manufacturer Part #02353
3.6 out of 5 Customer Rating
Brand image
REED

Compact Valve and Curb Key

  • Fast #
  • Part #R02353
  • Item #1897671
  • Manufacturer Part #02353
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compact size fits in crowded utility trucks, behind pickup seats, or in car trunks
  • Heavy gauge, mechanical steel tubing shafts support a maximum torque of 200 foot-pounds
  • This combination set saves the space, expense, and handling of single purpose keys
  • Wide choice of attachable tools allows users to customize to their systems
  • Made in USA, REED valve keys feature strong welds at critical points
  • As a safety feature, REED valve keys bend before they break
  • Use manually with included handle or add REED power drive with utility clutch for power option
  • Requires Certification
Dimensions & Measurements
Capacity
1 in
Height
3 in
Length
46 in
Weight
17.0 lb
Width
8 in
Characteristics & Features
Handle Type
T-handle
Material
Steel
Number of Tools Included
1
Tool Type
Curb Box Key
Warranty & Product Information
UPC
757033023536