This product requires certification to purchase.

Cutter Wheel

REED

Cutter Wheel

  • Fast #
  • Part #R63376
  • Item #8088102
  • Manufacturer Part #63376
3.4 out of 5 Customer Rating
Brand image
REED

Cutter Wheel

  • Fast #
  • Part #R63376
  • Item #8088102
  • Manufacturer Part #63376
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes two cutter wheels per pack
  • Cutter wheel is made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Each REED cutter wheel is heat-treated for toughness
  • REED cutter wheels are made in the USA from steel sourced globally
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
485/781 in
Height
1/5 in
Length
4-3/4 in
Number of Pieces
2 Piece
Weight
0.1 lb
Width
3 in
Characteristics & Features
Brand Model Compatibility
TCK3SL, TC5075SLR, TCK50SLR, TCK75SLR, TCK1SLR, TC50SL, TC75SL, TC1SL, TC50SLR, TC75SLR, and TC1SLR Cutters
Material
Tool Steel
Number of Tools Included
1
Warranty & Product Information
Application
Copper
Product Type
Blade
Type
R63376
UPC
757033633766