This product requires certification to purchase.

1/2 in.- 2 in. CTS PE Squeeze Off Tool

REED

DOUBLE SQUEEZE™ 1/2 in.- 2 in. CTS PE Squeeze Off Tool

  • Fast #
  • Part #R04333
  • Item #10246159
  • Manufacturer Part #04333
4.3 out of 5 Customer Rating
Brand image
REED

DOUBLE SQUEEZE™ 1/2 in.- 2 in. CTS PE Squeeze Off Tool

  • Fast #
  • Part #R04333
  • Item #10246159
  • Manufacturer Part #04333
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-duty construction for use on CTS pipe
  • Double-bar design offers two squeeze points for extra security
  • Two-position handle for work location options
  • Fine thread for smooth squeeze from the operator
  • Grease fittings at friction points
  • Requires Certification
Dimensions & Measurements
Capacity
2 in
Fits Pipe Size
1/2 in - 2 in
Height
6-1/2 in
Length
14-13/100 in
Pipe Capacity
1/2 in - 2 in
Size
11-1/2 in x 3 in x 13-3/5 in
Weight
13.64 lb
Width
14-1/2 in
Characteristics & Features
Collection
DOUBLE SQUEEZE™
Color Finish Category
Reds
Color Finish Name
Red
Material
Aluminum
Warranty & Product Information
Application
CTS Pipe
Product Type
Squeeze Tool
Type
R04333
UPC
757033043336