This product requires certification to purchase.

1/8 - 1-5/16 in. Tube Cutter

REED

Quick Release™ 1/8 - 1-5/16 in. Tube Cutter

  • Fast #
  • Part #REE03410
  • Item #234036
  • Manufacturer Part #03410
3.7 out of 5 Customer Rating
Brand image
REED

Quick Release™ 1/8 - 1-5/16 in. Tube Cutter

  • Fast #
  • Part #REE03410
  • Item #234036
  • Manufacturer Part #03410
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quick Release™ is a REED invention and still the industry standard for tubing cutters
  • Features include quick release, quick advance, and manual advance, along with the ball detent wheel pin
  • Quick release trigger on sliding bar zips open for quick cutter removal
  • Simple cutter wheel change permits cutter use on a wide variety of pipe or tubing
  • Built-in reamer folds in and out for deburring jobs
  • Find a spare cutter wheel under the knob
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
1/8 in - 1-5/16 in
Height
1-1/4 in
Length
8-1/4 in
Weight
0.75 lb
Width
4 in
Characteristics & Features
Collection
Quick Release™
Color Finish Category
Reds
Color Finish Name
Red
Material
Metal
Number of Tools Included
1
Tool Type
Cutter
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Application
Aluminum, Brass, Copper, Steel
Origin
Domestic
UPC
757033034105