This product requires certification to purchase.

Replacement Wheel for Reed Manufacturing R03475 Adjustable Copper Tubing Cutters

REED

Replacement Wheel for Reed Manufacturing R03475 Adjustable Copper Tubing Cutters

  • Fast #
  • Part #REE03690
  • Item #1622153
  • Manufacturer Part #03690
5 out of 5 Customer Rating
Brand image
REED

Replacement Wheel for Reed Manufacturing R03475 Adjustable Copper Tubing Cutters

  • Fast #
  • Part #REE03690
  • Item #1622153
  • Manufacturer Part #03690
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cutter wheel is made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Each REED cutter wheel is heat-treated for toughness
  • REED cutter wheels are made in the USA from steel sourced globally
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Height
2 in
Length
3-1/2 in
Weight
0.15 lb
Width
2-1/4 in
Characteristics & Features
Brand Model Compatibility
R03475
Material
Steel
Warranty & Product Information
Application
Copper, Aluminum, Brass, Steel
Product Type
Cutting Wheel
UPC
757033036901