This product requires certification to purchase.

Steel 1-1/8 in. Stop Key

REED

Steel 1-1/8 in. Stop Key

  • Fast #
  • Part #R02237
  • Item #7574313
  • Manufacturer Part #02237
3.7 out of 5 Customer Rating
Brand image
REED

Steel 1-1/8 in. Stop Key

  • Fast #
  • Part #R02237
  • Item #7574313
  • Manufacturer Part #02237
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits the key or tab on corporation stops to open or close them
  • Attaches to ½” drive wrench
  • Steel construction for strength in a compact size
  • Corp stop key socket with slot width 0.54 in
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
2 in
Fitting Sizes
3/4 in x 2 in
Length
2 in
Width
1-1/2 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Warranty & Product Information
UL Listed
No
UPC
757033022379