This product requires certification to purchase.

Steel Cast Iron/Ductile Iron Hinged Cutter Wheel

REED

Steel Cast Iron/Ductile Iron Hinged Cutter Wheel

  • Fast #
  • Part #R03524
  • Item #300366
  • Manufacturer Part #03524
3.7 out of 5 Customer Rating
Brand image
REED

Steel Cast Iron/Ductile Iron Hinged Cutter Wheel

  • Fast #
  • Part #R03524
  • Item #300366
  • Manufacturer Part #03524
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cutter wheel is made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Each REED cutter wheel is heat-treated for toughness
  • REED cutter wheels are made in the USA from steel sourced globally
  • Requires Certification
Dimensions & Measurements
Diameter
1-7/8 in
Height
2 in
Length
3-1/2 in
Weight
0.8 lb
Width
2-1/4 in
Characteristics & Features
Brand Model Compatibility
H6 Cutter, H8 Cutter, H12 Cutter
Material
Steel
Warranty & Product Information
Application
Cast Iron, Ductile Iron
Product Type
Cutting Wheel
UPC
757033035249