This product requires certification to purchase.

48 in. x 125 ft. Double Bubble Duct Wrap

Reflectix

48 in. x 125 ft. Double Bubble Duct Wrap

  • Fast #
  • Part #RHVBP48125
  • Item #7681340
  • Manufacturer Part #HVBP48125
5 out of 5 Customer Rating
Brand image
Reflectix

48 in. x 125 ft. Double Bubble Duct Wrap

  • Fast #
  • Part #RHVBP48125
  • Item #7681340
  • Manufacturer Part #HVBP48125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ?Wrap rectangular or round ductwork in HVAC applications
  • ?Eliminate unnecessary heat loss/gain and air leakage
  • ?Class A and Class 1 fire rating
  • ?Fiber-free, non-toxic, ?non-carcinogenic and no protective clothing or respirators needed
  • ?Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
  • Costs less to install
  • ?Not affected by moisture or humidity
  • Requires Certification
Dimensions & Measurements
Length
125 ft
Thickness
5/16 in
Width
48 in
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
R value
R21
Warranty & Product Information
Product Type
Duct Wrap
Type
RHVBP48125