This product requires certification to purchase.

12 oz. Heat Blocking Putty

Refrigeration Technologies

12 oz. Heat Blocking Putty

  • Fast #
  • Part #RRT400P
  • Item #9566728
  • Manufacturer Part #RT400P
5 out of 5 Customer Rating
Brand image
Refrigeration Technologies

12 oz. Heat Blocking Putty

  • Fast #
  • Part #RRT400P
  • Item #9566728
  • Manufacturer Part #RT400P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Reusable up to 40X withstands temperatures over 2000 Deg F blocks direct and conductive heat indicator dye fades as product wears out
  • Requires Certification

Documents

Dimensions & Measurements
Size
12 oz
Characteristics & Features
Color Finish Name
Grey
Electrical & Operational Information
Maximum Temperature
2000
Warranty & Product Information
Product Type
Heat Blocking Putty
UPC
017857400082