This product requires certification to purchase.

1 oz. Sealant in Blue (Pack of 2)

Refrigeration Technologies

Nylog Blue 1 oz. Sealant in Blue (Pack of 2)

  • Fast #
  • Part #RRT201BP
  • Item #9335743
  • Manufacturer Part #RT201BP
4.1 out of 5 Customer Rating
Brand image
Refrigeration Technologies

Nylog Blue 1 oz. Sealant in Blue (Pack of 2)

  • Fast #
  • Part #RRT201BP
  • Item #9335743
  • Manufacturer Part #RT201BP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Will not contaminate systems
  • Seals flares and threaded connections
  • Lubricates o-rings and gaskets
  • Approved by OEM manufacturers
  • Nylon Blue is an elastic fluid made from synthetic refrigeration grade compressor oil
  • Nylon Blue is fully miscible and compatible with all system refrigerants and oils
  • Gaskets coated with Nylon will never dry or become heat fixed to the surface
  • Threaded connections coated with Nylon will block high pressure leaks by forming a hydraulic seal
  • Nylon can be used an assembly lube when installing shaft seals, o-rings, schraeder valves, ball valves, or other internal system components
  • Requires Certification

Documents

Dimensions & Measurements
Length
13 in
Package Quantity
Pack of 2
Size
1 oz
Width
9 in
Characteristics & Features
Collection
Nylog Blue
Color Finish Category
Blues
Color Finish Name
Blue
Electrical & Operational Information
Temperature Range
-35 to 425 Deg F
Warranty & Product Information
Application
Ball Valves
Product Type
Sealant