This product requires certification to purchase.

1-1/2 in. Brass PEX Everloc+ x MPT Adapter

REHAU

1-1/2 in. Brass PEX Everloc+ x MPT Adapter

  • Fast #
  • Part #R317180001
  • Item #7274821
  • Manufacturer Part #317180-001
4.8 out of 5 Customer Rating
Brand image
REHAU

1-1/2 in. Brass PEX Everloc+ x MPT Adapter

  • Fast #
  • Part #R317180001
  • Item #7274821
  • Manufacturer Part #317180-001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Everloc+
End Connection 2
MPT
End Connections
PEX Crimp x MPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Weight
0.82 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Brass
Warranty & Product Information
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic