This product requires certification to purchase.

1 in. Plastic PEX Expansion Reinforcing Ring For PEX-A

REHAU

1 in. Plastic PEX Expansion Reinforcing Ring For PEX-A

  • Fast #
  • Part #R499705001
  • Item #8325462
  • Manufacturer Part #499705-001
3.7 out of 5 Customer Rating
Brand image
REHAU

1 in. Plastic PEX Expansion Reinforcing Ring For PEX-A

  • Fast #
  • Part #R499705001
  • Item #8325462
  • Manufacturer Part #499705-001
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
PEX Reinforcing Ring
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
ASTM
ASTM F-1960, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
Yes