This product requires certification to purchase.

1/2 in. F2080 Unplated Brass Sleeve

REHAU

Everloc® 1/2 in. F2080 Unplated Brass Sleeve

  • Fast #
  • Part #R260077101
  • Item #655716
  • Manufacturer Part #260077-101
3.9 out of 5 Customer Rating
Brand image
REHAU

Everloc® 1/2 in. F2080 Unplated Brass Sleeve

  • Fast #
  • Part #R260077101
  • Item #655716
  • Manufacturer Part #260077-101
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 150
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Creates reliable connections that can be embedded directly in thermal mass
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connections
PEX Expansion
Fits Pipe Size
1/2 in
Characteristics & Features
Collection
Everloc®
Fitting Type
Sleeve
Material
Brass
Warranty & Product Information
ASTM
ASTM F-877, ASTM F-2080