This product requires certification to purchase.

2 in. x 300 ft. Plastic Pipe in Blue

REHAU

Municipex® 2 in. x 300 ft. Plastic Pipe in Blue

  • Fast #
  • Part #R261136300
  • Item #7489928
  • Manufacturer Part #261136-300
5 out of 5 Customer Rating
Brand image
REHAU

Municipex® 2 in. x 300 ft. Plastic Pipe in Blue

  • Fast #
  • Part #R261136300
  • Item #7489928
  • Manufacturer Part #261136-300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • MUNICIPEX® water service pipe is manufactured using the high pressure peroxide extrusion method for cross-linked polyethylene
  • MUNICIPEX® has a co-extruded blue PE shield that protects the pipe against ultraviolet light (sunlight) for an extended time
  • MUNICIPEX® is engineered specifically for water service line applications that run from the water main to residential and commercial structures
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
2-19/125 in
Length
300 ft
Wall Thickness
0.236 in
Characteristics & Features
Collection
Municipex®
Color Finish Name
Blue
Material
Plastic
Material Type
PEX
PipeTubing Size
2 in
Warranty & Product Information
Application
Residential, Commercial
ASTM
ASTM F-876, ASTM F-877, ASTM F-2023
AWWA
AWWA C-800
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No