This product requires certification to purchase.

10-1/10mm Brass Manifold Outlet

REHAU

Rauboard™ 10-1/10mm Brass Manifold Outlet

  • Fast #
  • Part #R200546001
  • Item #4733412
  • Manufacturer Part #200546-001
3.1 out of 5 Customer Rating
Brand image
REHAU

Rauboard™ 10-1/10mm Brass Manifold Outlet

  • Fast #
  • Part #R200546001
  • Item #4733412
  • Manufacturer Part #200546-001
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
R20
End Connection 2
R20
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Length
10 mm
Characteristics & Features
Collection
Rauboard™
Material
Brass
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
Product Type
Outlet Manifold