This product requires certification to purchase.

1/2 in. Polymer Bend Support

REHAU

Raupex® 1/2 in. Polymer Bend Support

  • Fast #
  • Part #R266207
  • Item #989096
  • Manufacturer Part #266207
5 out of 5 Customer Rating
Brand image
REHAU

Raupex® 1/2 in. Polymer Bend Support

  • Fast #
  • Part #R266207
  • Item #989096
  • Manufacturer Part #266207
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ear on inside of bend has screw hole for secure mounting to a support or stud
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Collection
Raupex®
Material
Fiberglass, Plastic
Material Type
Polymer
Warranty & Product Information
Application
Automotive, Construction, Commercial
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bend Support
UL Listed
No