This product requires certification to purchase.

1 in. x 300 ft. Plastic Pipe in White

REHAU

Raupex® 1 in. x 300 ft. Plastic Pipe in White

  • Fast #
  • Part #R235381313
  • Item #7489941
  • Manufacturer Part #235381-313
3.9 out of 5 Customer Rating
Brand image
REHAU

Raupex® 1 in. x 300 ft. Plastic Pipe in White

  • Fast #
  • Part #R235381313
  • Item #7489941
  • Manufacturer Part #235381-313
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-1/8 in
Length
300 ft
Wall Thickness
0.125 in
Characteristics & Features
Collection
Raupex®
Color Finish Name
White
Material
Plastic
Material Type
PEX
PipeTubing Size
1 in
Schedule Class
SDR 9
Warranty & Product Information
Application
Fire Sprinkler Systems, Residential
ASTM
ASTM F-876, ASTM F-877, ASTM F-2657, ASTM F-2023
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No