This product requires certification to purchase.

3/4 in. x 300 ft. Polyethylene Pipe

REHAU

Raupex® 3/4 in. x 300 ft. Polyethylene Pipe

  • Fast #
  • Part #R235371301
  • Item #7489910
  • Manufacturer Part #235371-301
5 out of 5 Customer Rating
Brand image
REHAU

Raupex® 3/4 in. x 300 ft. Polyethylene Pipe

  • Fast #
  • Part #R235371301
  • Item #7489910
  • Manufacturer Part #235371-301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
7/8 in
Length
300 ft
Pressure Class
160#
Wall Thickness
0.097 in
Characteristics & Features
Collection
Raupex®
Color Finish Name
Blue
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
3/4 in
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
73
Warranty & Product Information
ASTM
ASTM D-638, ASTM F-876, ASTM F-2657
CSA Certified
CSA B137.3
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
UL Listed
No