This product requires certification to purchase.

Flat Cover Plate in White

Reliable Automatic Sprinkler

Model G5 Flat Cover Plate in White

  • Fast #
  • Part #RRSCG50W
  • Item #8205810
  • Manufacturer Part #RS-CG50W
3.1 out of 5 Customer Rating
Brand image
Reliable Automatic Sprinkler

Model G5 Flat Cover Plate in White

  • Fast #
  • Part #RRSCG50W
  • Item #8205810
  • Manufacturer Part #RS-CG50W
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fire Protection Products Designed and Manufactured in the USA
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
R2111, R2112, R2113, R2115, R2118
Collection:
Model G5
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3-5/16
Diameter - Inside 1:
2-3/16
FM Approved:
No
Installation Type:
Push-on
Material:
Brass, Steel
Product Type:
Cover Plate
UL Listed:
Yes
Weight:
0.3