This product requires certification to purchase.

1-1/2 x 1-1/2 x 1/8 in. x 10 ft. Iron Angle

Reliance Steel & Aluminum

1-1/2 x 1-1/2 x 1/8 in. x 10 ft. Iron Angle

  • Fast #
  • Part #RANGIRON10
  • Item #2498069
  • Manufacturer Part #RANGIRON10
5 out of 5 Customer Rating
Brand image
Reliance Steel & Aluminum

1-1/2 x 1-1/2 x 1/8 in. x 10 ft. Iron Angle

  • Fast #
  • Part #RANGIRON10
  • Item #2498069
  • Manufacturer Part #RANGIRON10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
10 ft
Thickness
1/8 in
Width
1-1/2 in
Warranty & Product Information
Product Type
Angle Iron