Rely® RELY 36X42 CENTER DRAIN SHOWER FLOOR

Part #K8647-96  |  Item #7362255  |  Manufacturer Part #8647-96

Type:

K8647-96
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Molded-in textured floor
  • Water containment bead incorporated into the threshold design provides an optimum barrier, preventing water from escaping from the shower space
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with Choreograph® shower walls and other Kohler® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Rely®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Height: 3-3/8 in

IAPMO Listed: No

Installation Type: Alcove

Length: 36 in

Material: Acrylic

Threshold Height: 3-3/8 in

Type: K8647-96

Width: 42 in