This product requires certification to purchase.

23 x 20 in. 3 Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink in Brushed Satin

Rene Sinks

23 x 20 in. 3 Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink in Brushed Satin

  • Fast #
  • Part #RR1201518
  • Item #9299663
  • Manufacturer Part #R1-2015-18
5 out of 5 Customer Rating
Rene Sinks

23 x 20 in. 3 Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink in Brushed Satin

  • Fast #
  • Part #RR1201518
  • Item #9299663
  • Manufacturer Part #R1-2015-18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • A spacious single-bowl, top mount sink with tight, 3/4-inch diameter corners and an offset drain
  • A moderate-sized sink, it is perfect for kitchens with limited space
  • The R1-2015-18 is constructed from a single sheet of the highest-quality 304 steel
  • Overall it measures 23" x 20" x 9" with a heavy-duty 18-gauge thickness
  • Featuring an alluring brushed satin finish, it is rust and stain-resistant, insulated, quiet, and guaranteed by a limited lifetime warranty
  • Mounting hardware is included
  • To protect the sink surface from scratches or dents, one superior-quality, custom-fitted stainless steel grid is included
  • Its removable rubber feet raise it slightly above the bottom of the sink
  • The included basket strainer is capable of holding much more waste than common models
  • Its roomy interior is perforated and can be removed with its own handle
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Sink Bowl Size
21 in x 16 in x 9 in
Sink Depth
9 in
Sink Size, Overall
23 in x 20 in
Sink Size Range
20 in - 25.99 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Satin
Drain Location
Rear Center
Material Type
304
Number of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
Application
Residential
Origin
Global
UPC
841412151443