31 x 18-1/8 in. No Hole Stainless Steel 2 Bowl Undermount Kitchen Sink in Brushed Satin
31 x 18-1/8 in. No Hole Stainless Steel 2 Bowl Undermount Kitchen Sink in Brushed Satin
Product Details
Product Description
- An expansive, undermount sink divided equally into two bowls; each with tight, 3/4-inch diameter corners and an offset drain
- The R1-1041D is constructed from a single sheet of the highest-quality 304 steel
- Overall it measures 31" x 18 1/8" x 9" with a heavy-duty, 18-gauge thickness
- In addition to its stain and rust resistance, this sink is fully insulated, ensuring a quiet and functioning basin covered under a limited lifetime warranty
- Template and mounting hardware is included
- Included is a fine-grained cutting board, custom-made to fit this basin
- Created from the rubberwood tree, a natural hardwood, it is naturally mold and moisture resistant
- Additionally, a groove along its perimeter channels away any runoff
- To protect the sink surface from scratches or dents, two superior-quality, custom-fitted, stainless steel grids are included
- The removable rubber feet raise them slightly above the bottom of the sink