This product requires certification to purchase.

32-3/4 x 20 in. No Hole Stainless Steel 2 Bowl Farmhouse Kitchen Sink

Rene Sinks

32-3/4 x 20 in. No Hole Stainless Steel 2 Bowl Farmhouse Kitchen Sink

  • Fast #
  • Part #RR1300218
  • Item #9299637
  • Manufacturer Part #R1-3002-18
3.2 out of 5 Customer Rating
Rene Sinks

32-3/4 x 20 in. No Hole Stainless Steel 2 Bowl Farmhouse Kitchen Sink

  • Fast #
  • Part #RR1300218
  • Item #9299637
  • Manufacturer Part #R1-3002-18
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • No longer constructed solely of porcelain, this apron, or farmhouse, style sink is a premier example of a modern metal, stainless steel, being used in a nostalgic design
  • The R1-3002-18 is constructed from the highest-quality 304 steel, divided into two equal-sized bowls
  • Overall it measures 32 3/4" x 20" x 10" with a brawny 16-gauge thickness and a single-bowl format
  • In addition to its stain and rust resistance, this sink is fully insulated, ensuring a quiet and functioning basin covered under a limited lifetime warranty
  • To protect the sink surface from scratches or dents, two superior-quality, custom-fitted, stainless steel grids are included
  • Its removable rubber feet raise it slightly above the bottom of the sink
  • The included basket strainer is capable of holding much more waste than common models
  • Its roomy interior is perforated and can be removed with its own handle
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Sink Bowl Size, Left
14-1/2 in x 16 in x 10 in
Sink Bowl Size, Right
14-1/2 in x 16 in x 10 in
Sink Depth
10 in
Sink Size, Overall
32-3/4 in x 20 in
Sink Size Range
31 in - 36 in
Characteristics & Features
Drain Location
Rear Center
Material Type
304
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Farmhouse
Sink Material
Stainless Steel
Warranty & Product Information
Origin
Global
UPC
841412155373