32-3/4 x 20 in. No Hole Stainless Steel 2 Bowl Farmhouse Kitchen Sink
32-3/4 x 20 in. No Hole Stainless Steel 2 Bowl Farmhouse Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No longer constructed solely of porcelain, this apron, or farmhouse, style sink is a premier example of a modern metal, stainless steel, being used in a nostalgic design
- The R1-3003L-18 is constructed from the highest-quality 304 steel, divided into a large basin on the left and a prep bowl on the right
- Overall it measures 32 3/4" x 20" x 10" with a brawny 16-gauge thickness and a single-bowl format
- In addition to its stain and rust resistance, this sink is fully insulated, ensuring a quiet and functioning basin covered under a limited lifetime warranty
- To protect the sink surface from scratches or dents, one superior-quality, custom-fitted, stainless steel grid is included
- Its removable rubber feet raise it slightly above the bottom of the sink
- The included basket strainer is capable of holding much more waste than common models
- Its roomy interior is perforated and can be removed with its own handle
Specifications
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 20 in x 16 in x 10 in
- Sink Bowl Size, Right:
- 9 in x 16 in x 8-1/4 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32-3/4 in x 20 in
- UPC:
- 841412155380