This product requires certification to purchase.

33 x 22 in. No Hole Quartz 2 Bowl Undermount Kitchen Sink in Umber

Rene Sinks

33 x 22 in. No Hole Quartz 2 Bowl Undermount Kitchen Sink in Umber

  • Fast #
  • Part #RR31008UMBSTCGF
  • Item #9299530
  • Manufacturer Part #R3-1008-UMB-ST-CGF
4.4 out of 5 Customer Rating
Rene Sinks

33 x 22 in. No Hole Quartz 2 Bowl Undermount Kitchen Sink in Umber

  • Fast #
  • Part #RR31008UMBSTCGF
  • Item #9299530
  • Manufacturer Part #R3-1008-UMB-ST-CGF
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Umber Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • An umber-colored, composite sink with two offset basins each with slightly bowed backsides and a low divide between them
  • The R3-1008-Umber is constructed from a unique blend of ground quartz (80%) and acrylic (20%)
  • Overall, this undermount sink measures 33 in x 22 in x 10-1/2 in
  • The smooth non-porous surface gives the sink anti-bacterial properties, leaving nowhere for bacteria to thrive
  • It is guaranteed by a limited lifetime warranty, with template and mounting hardware included
  • To protect the sink surface from scratches or dents, two superior-quality, custom-fitted, stainless steel grids are included
  • The removable rubber feet raise them slightly above the bottom of the sink
  • Included is one strainer to catch random waste and one flange for use with a disposal; both in a matching pewter finish
  • Its deep basins are inherently quiet, stain-resistant, scratch-resistant and even heat-resistant to temperatures up to 550 degrees
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Sink Bowl Size, Left
16 in x 19-1/4 in x 9-1/4 in
Sink Bowl Size, Right
12 in x 16-1/2 in x 9-1/4 in
Sink Depth
10-1/2 in
Sink Size, Overall
33 in x 22 in
Sink Size Range
31 in - 36 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Umber
Drain Location
Rear Center
Material Type
Quartz
Number of Bowls
2
Number of Holes
No Hole
Shape
Specialty
Sink Installation Type
Undermount
Sink Material
Stone Composite
Warranty & Product Information
Origin
Global
UPC
841412152051