This product requires certification to purchase.

1-29/50 in. Solar Panel

Renesola America

1-29/50 in. Solar Panel

  • Fast #
  • Part #RJC250M
  • Item #7899425
  • Manufacturer Part #JC250M
5 out of 5 Customer Rating
Renesola America

1-29/50 in. Solar Panel

  • Fast #
  • Part #RJC250M
  • Item #7899425
  • Manufacturer Part #JC250M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
64-57/100 in
Length
1-29/50 in
Width
39-3/50 in
Characteristics & Features
Material
Aluminum Alloy
Electrical & Operational Information
AMP
7.91
Power Source
Electric
Volts
47.4V
Watts
375 W
Warranty & Product Information
Product Type
Panel