This product requires certification to purchase.

130 ft3/min 120V Energy Recovery Ventilator

RenewAire

130 ft3/min 120V Energy Recovery Ventilator

  • Fast #
  • Part #REVPREMIUMS
  • Item #11498208
  • Manufacturer Part #EV-PREMIUMS
3.8 out of 5 Customer Rating
Brand image
RenewAire

130 ft3/min 120V Energy Recovery Ventilator

  • Fast #
  • Part #REVPREMIUMS
  • Item #11498208
  • Manufacturer Part #EV-PREMIUMS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dial-A-Flow - balance and airflow adjustment
  • Boost mode
  • Onboard digital controller with independent variable speeds
  • Low voltage circuit for controls
  • Cross-core differential pressure ports
  • Requires Certification
Dimensions & Measurements
CFM
130 ft3/min
Height
23-3/4 in
Length
22-1/2 in
Width
9-1/2 in
Characteristics & Features
Color Finish Name
White
Electrical & Operational Information
Volts
120V
Watts
53 W
Warranty & Product Information
Product Type
Energy Recovery Ventilator
Type
REVPREMIUMS