Warning Water Pipeline Decal in Blue and White
Warning Water Pipeline Decal in Blue and White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UV stable
- Unlimited color print available at no additional charge
- High-tack adhesive on vinyl or reflective material
- Standard hazardous materials decals use 1" high by 1/4" stroke to meet DOT spec 195.410
- 10-year warranty
- Reflective decals temp range -30° to +200°F
- Vinyl decals temp range -50° to +225°F
Documents
Specifications
- Color Finish Name:
- White/Blue
- Lettering:
- Warning Water Pipeline
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Decal
- Temperature Range:
- -50 to 225 Deg F