This product requires certification to purchase.

1/2 in. Boiler Feed Combination Valve w/ Backflow Preventer

Resideo

1/2 in. Boiler Feed Combination Valve w/ Backflow Preventer

  • Fast #
  • Part #HNK300S100UP
  • Item #7912749
  • Manufacturer Part #NK300S-100UP
3.6 out of 5 Customer Rating
Brand image
Resideo

1/2 in. Boiler Feed Combination Valve w/ Backflow Preventer

  • Fast #
  • Part #HNK300S100UP
  • Item #7912749
  • Manufacturer Part #NK300S-100UP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multiple solutions integrated into one product provides savings on installation time and material costs
  • Test ports located on the inlet, middle, and outlet chambers of the double check backflow preventer
  • Fast fill technology with inlet pressure balancing
  • Removable and replaceable cartridges for easy service and/or cleaning
  • Integrated strainer to protect equipment from particles and sediment
  • ASSE 1081 approved
  • Requires Certification
Dimensions & Measurements
End Connection 1
Union Press
End Connections
Union Press
Height
7-12/25 in
Length
7-79/100 in
Pressure - Maximum
58 psi
Characteristics & Features
Brand Model Compatibility
S06K-1/4NPT Blanking Plug
Valve Body Material
Brass
Valve Material
Brass
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ASSE 1081 Listed
ASSE Standards
ASSE 1081
ASTM
ASSE 1081 Listed
CSA Certified
ASSE 1081 Listed
IAPMO Listed
Yes
Origin
Global
UPC
085267345163