This product requires certification to purchase.

1 in Press Union Tempature Gauge Lead Free

Resideo

1 in Press Union Tempature Gauge Lead Free

  • Fast #
  • Part #HAM102UPTG1LF
  • Item #10333222
  • Manufacturer Part #AM102-UPTG-1LF
4.1 out of 5 Customer Rating
Brand image
Resideo

1 in Press Union Tempature Gauge Lead Free

  • Fast #
  • Part #HAM102UPTG1LF
  • Item #10333222
  • Manufacturer Part #AM102-UPTG-1LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Features dual purpose mixing or diverting values
  • Offers constant water temperature under changing operating conditions
  • Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
  • Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
  • Designed for easy maintenance and Teflon coating prevents mineral build-up and extends life
  • Lead free products have products numbers end in LF
  • Available Temperature Gauge Adapter in lead-free brass material with EPDM o-ring.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Union Press
End Connections
Union Press
Fitting Size 1
1 in
Height
7-2/5 in
Pressure - Maximum
150 psi
Valve Size
1 in
Width
6-1/2 in
Characteristics & Features
Valve Body Material
Nickel Plated Brass
Valve Body Style
Straight
Valve Material
Brass
Warranty & Product Information
ANSI
Yes
ASME
Yes
ASSE Standards
ASSE 1017
ASTM
ASSE 1017 Certified, CSA Listed, IAPMO Listed, NSF/ANSI Listed
CSA Certified
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Hot and Cold Water Systems
Type
HAM102UPTG1LF
UPC
194159016309