This product requires certification to purchase.

120V Aquastat Relay

Resideo

120V Aquastat Relay

  • Fast #
  • Part #HL8148E1299
  • Item #2351309
  • Manufacturer Part #L8148E1299/U
5 out of 5 Customer Rating
Brand image
Resideo

120V Aquastat Relay

  • Fast #
  • Part #HL8148E1299
  • Item #2351309
  • Manufacturer Part #L8148E1299/U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High limit opens burner circuit only
  • Includes transformer and accessory terminals for adding a remote low limit controller
  • Requires a 24 Vac thermostat with heat anticipator set at 0.2A
  • Requires Certification
Dimensions & Measurements
Depth
3-1/8 in
Height
6-1/8 in
Length
4-1/4 in
Width
3-1/8 in
Electrical & Operational Information
AMP
0.2
Temperature Range
Up to 240 Deg F
Volts
120V
Warranty & Product Information
UL Listed
Yes
UPC
085267163668