This product requires certification to purchase.

4.4 gal 11 in. 100 psi Hydronic Expansion Tank

Resideo

4.4 gal 11 in. 100 psi Hydronic Expansion Tank

  • Fast #
  • Part #HTK30PV125NK
  • Item #7427528
  • Manufacturer Part #TK30PV125NK
5 out of 5 Customer Rating
Brand image
Resideo

4.4 gal 11 in. 100 psi Hydronic Expansion Tank

  • Fast #
  • Part #HTK30PV125NK
  • Item #7427528
  • Manufacturer Part #TK30PV125NK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
4.4 gal
Diameter
11 in
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1-1/4 in x 1/2 in
Height
15-1/2 in
Pressure - Maximum
100 psi
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
Application
Boiler
UPC
085267564137