This product requires certification to purchase.

1 in. Union Press Thermostat Mixing Valve

Resideo

AM-1 Series™ 1 in. Union Press Thermostat Mixing Valve

  • Fast #
  • Part #HAM102RUP1
  • Item #7230103
  • Manufacturer Part #AM102R-UP-1
4.3 out of 5 Customer Rating
Brand image
Resideo

AM-1 Series™ 1 in. Union Press Thermostat Mixing Valve

  • Fast #
  • Part #HAM102RUP1
  • Item #7230103
  • Manufacturer Part #AM102R-UP-1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Union Press
End Connection 2
Union Press
End Connection 3
Union Press
End Connections
Union Press
Flow Rate
16 gpm
Height
6-1/2 in
Length
6-7/10 in
Pressure - Maximum
150 psi
Valve Size
1 in
Characteristics & Features
Collection
AM-1 Series™
Material
Plastic, Rubber
Material Type
EPDM, Teflon
Valve Body Material
Brass
Valve Body Style
Straight
Valve Material
Brass
Valve Type
Thermostat Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
CSA Certified
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UPC
085267607148