This product requires certification to purchase.

Union PEX Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F

Resideo

AM-1 Series™ Union PEX Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F

  • Fast #
  • Part #HAM100C1070UPEX1LF
  • Item #4239026
  • Manufacturer Part #AM100C1070-UPEX1LF
5 out of 5 Customer Rating
Brand image
Resideo

AM-1 Series™ Union PEX Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F

  • Fast #
  • Part #HAM100C1070UPEX1LF
  • Item #4239026
  • Manufacturer Part #AM100C1070-UPEX1LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features dual purpose mixing or diverting values
  • Offers constant water temperature under changing operating conditions
  • Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
  • Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
  • Designed for easy maintenance and Teflon coating prevents mineral build-up and extends life
  • Lead free products have products numbers end in LF
  • Available Temperature Gauge Adapter in lead-free brass material with EPDM o-ring.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Union PEX
End Connection 2
Union PEX
End Connections
Union PEX
Height
6 in
Length
5-1/10 in
Pressure - Maximum
150 psi
Valve Size
1/2 in
Characteristics & Features
Collection
AM-1 Series™
Material
Brass, Rubber, Plastic
Material Type
EPDM, PTFE
Valve Body Material
Brass
Valve Body Style
Straight
Valve Material
Brass
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
ANSI
ASSE 1017 Certified, ASSE 1070 Certified, IAPMO Listed
ASSE Standards
ASSE 1017, ASSE 1070
CSA Certified
ASSE 1017 Certified, ASSE 1070 Certified, IAPMO Listed
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
085267337564