This product requires certification to purchase.

130 to 270 Degree F Hydronic Aquastat UL Listed

Resideo

Aquastat® 130 to 270 Degree F Hydronic Aquastat UL Listed

  • Fast #
  • Part #HL4006E1000
  • Item #7834506
  • Manufacturer Part #L4006E1000/U
4 out of 5 Customer Rating
Brand image
Resideo

Aquastat® 130 to 270 Degree F Hydronic Aquastat UL Listed

  • Fast #
  • Part #HL4006E1000
  • Item #7834506
  • Manufacturer Part #L4006E1000/U
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
5-63/100 in
Length
2 in
Size
3/8 in x 2-7/8 in
Width
2-13/100 in
Characteristics & Features
Collection
Aquastat®
Electrical & Operational Information
Temperature Range
130 to 270 Deg F
Warranty & Product Information
UL Listed
Yes
UPC
085267048873