This product requires certification to purchase.

CAD Cell Only (q2)

Resideo

CAD Cell Only (q2)

  • Fast #
  • Part #H120320
  • Item #460330
  • Manufacturer Part #120320
4.5 out of 5 Customer Rating
Brand image
Resideo

CAD Cell Only (q2)

  • Fast #
  • Part #H120320
  • Item #460330
  • Manufacturer Part #120320
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Backlit digital display
  • Requires Certification
Dimensions & Measurements
Height
71/100 in
Length
1-11/100 in
Width
71/100 in
Characteristics & Features
Brand Model Compatibility
C554A Cadmium Cell Flame Detectors
Color Finish Category
Blacks
Color Finish Name
Black
Warranty & Product Information
Product Type
Assembly
UPC
085267005302