This product requires certification to purchase.

Wi-Fi Actuator with 1/2 in. NPT Ball Valve

Resideo

L5 Wi-Fi Actuator with 1/2 in. NPT Ball Valve

  • Fast #
  • Part #HVWS02Y12
  • Item #9956403
  • Manufacturer Part #VWS02Y-1/2
3.3 out of 5 Customer Rating
Brand image
Resideo

L5 Wi-Fi Actuator with 1/2 in. NPT Ball Valve

  • Fast #
  • Part #HVWS02Y12
  • Item #9956403
  • Manufacturer Part #VWS02Y-1/2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
5-1/8 in
Length
4-5/8 in
Size
1/2 in
Width
2-5/8 in
Characteristics & Features
Brand Model Compatibility
L1
Collection
L5
Color Finish Name
White, Brass
Wireless Communication
Wi-Fi
Warranty & Product Information
Application
Leak Detection, Plumbing, Residential, Commercial
UL Listed
UL 60730-1
UPC
194159007901


Recommended Accessories