This product requires certification to purchase.

3-1/16 x 1-1/4 in. Sump Pump, Water Heaters Leak Detector

Resideo

Lyric™ 3-1/16 x 1-1/4 in. Sump Pump, Water Heaters Leak Detector

  • Fast #
  • Part #HWHLDT1000
  • Item #7265153
  • Manufacturer Part #WHLDT1000
5 out of 5 Customer Rating
Brand image
Resideo

Lyric™ 3-1/16 x 1-1/4 in. Sump Pump, Water Heaters Leak Detector

  • Fast #
  • Part #HWHLDT1000
  • Item #7265153
  • Manufacturer Part #WHLDT1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Can be hardwired to self-powered water heaters with Honeywell gas valves to turn the main burner off when a water leak is detected
  • Connects to the Prestige® IAQ with an EIM
  • Includes a 5' water sensing cable that detects leaks across its entire length and 2 AA batteries
  • For use with various appliances like water heaters, sump pumps and other HVAC applications
  • Battery operation makes maintenance easy
  • Requires Certification
Dimensions & Measurements
Height
3-3/50 in
Length
3-3/50 in
Size
3-1/16 in x 1-1/4 in
Width
1-1/4 in
Characteristics & Features
Battery Size
AA
Brand Model Compatibility
HON-OLF-150
Collection
Lyric™
Color Finish Name
White
Tool Type
Leak Detector
Electrical & Operational Information
Automatic Shut-Off
No
Decibel Rating (dB)
100 dB
Power Source
Battery
Warranty & Product Information
Application
Leak Detection, Plumbing, Residential, Commercial
UPC
085267989718