This product requires certification to purchase.

120V Silicon Carbide Hot Surface Igniter - Receptacle

Resideo

Q4100C Series 120V Silicon Carbide Hot Surface Igniter - Receptacle

  • Fast #
  • Part #HQ4100C9068
  • Item #5149424
  • Manufacturer Part #Q4100C9068
5 out of 5 Customer Rating
Brand image
Resideo

Q4100C Series 120V Silicon Carbide Hot Surface Igniter - Receptacle

  • Fast #
  • Part #HQ4100C9068
  • Item #5149424
  • Manufacturer Part #Q4100C9068
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 60
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 120 volt silicon carbide design
  • Multiple mounting bracket styles: A, B, C, D, E
  • Lead lengths ranging from 4 in. to 19.125 in.
  • Replace popular versions of Robertshaw, White-Rodgers, and Norton silicon carbide igniters
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
5-1/4 in
Length
5-1/4 in
Characteristics & Features
Collection
Q4100C Series
Material
Silicon Carbide
Electrical & Operational Information
Ignitor Type
Hot Surface
Volts
120V
Warranty & Product Information
Origin
Domestic
UPC
085267328654