120V Silicon Carbide Hot Surface Igniter - Stripped Ends
Q4100C Series 120V Silicon Carbide Hot Surface Igniter - Stripped Ends
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 60Product Details
Product Details
- 120 volt silicon carbide design
- Multiple mounting bracket styles: A, B, C, D, E
- Lead lengths ranging from 4 in to 19.125 in
- Replace popular versions of Robertshaw, White-Rodgers, and Norton silicon carbide igniters
Specifications
- Cable Length (ft):
- 11 in
- Collection:
- Q4100C Series
- Ignitor Type:
- Hot Surface
- Length:
- 11 in
- Material:
- Silicon Carbide
- Origin:
- Domestic
- UPC:
- 085267925389
- Volts:
- 120V