This product requires certification to purchase.

1-1/4 in. Sweat Air Eliminator

Resideo

SuperVent™ 1-1/4 in. Sweat Air Eliminator

  • Fast #
  • Part #HPV125S
  • Item #2229837
  • Manufacturer Part #PV125S
4 out of 5 Customer Rating
Brand image
Resideo

SuperVent™ 1-1/4 in. Sweat Air Eliminator

  • Fast #
  • Part #HPV125S
  • Item #2229837
  • Manufacturer Part #PV125S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A debris baffle helps to control dirt fouling and prevent failure
  • Effective air elimination reduces circulator damage
  • A no-clog vent ends leaking and minimizes callbacks
  • Adjustable vent top 360 collar ring allows for easier installation and application flexibility
  • Press Connectors are widely considered to be the best in the market, saving installation time and increasing your profitability.
  • Requires Certification
Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
Female Sweat
End Connection 2
Sweat
End Connections
Female Sweat x Sweat x Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1/2 in x 1-1/4 in x 1-1/4 in
Flow Rate
38 gpm
Height
8-2/5 in
Length
4-41/100 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Width
4-2/5 in
Characteristics & Features
Collection
SuperVent™
Material
Brass, Bronze, Stainless Steel
Warranty & Product Information
UPC
085267827942