This product requires certification to purchase.

Sweat x MNPT 1 in. Boiler Trim Kit

Resideo

Sweat x MNPT 1 in. Boiler Trim Kit

  • Fast #
  • Part #HTK30PV100SNK
  • Item #7427525
  • Manufacturer Part #TK30PV100SNK/U
5 out of 5 Customer Rating
Brand image
Resideo

Sweat x MNPT 1 in. Boiler Trim Kit

  • Fast #
  • Part #HTK30PV100SNK
  • Item #7427525
  • Manufacturer Part #TK30PV100SNK/U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
11 in
End Connection 1
Sweat
End Connection 2
MNPT
End Connections
Sweat x MNPT
Fitting Size 1
1 in
Fitting Sizes
1 in x 1/2 in
Height
15-1/2 in
Warranty & Product Information
UPC
085267561013