This product requires certification to purchase.

1/2 in. NPT x 1/2 in. Inverted Flare Natural Gas Water Heater Valve Control

Resideo

WT8840 Series 1/2 in. NPT x 1/2 in. Inverted Flare Natural Gas Water Heater Valve Control

  • Fast #
  • Part #HWT8840B1500
  • Item #7339523
  • Manufacturer Part #WT8840B1500
5 out of 5 Customer Rating
Brand image
Resideo

WT8840 Series 1/2 in. NPT x 1/2 in. Inverted Flare Natural Gas Water Heater Valve Control

  • Fast #
  • Part #HWT8840B1500
  • Item #7339523
  • Manufacturer Part #WT8840B1500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The WT8840 series is the Water Heater Control for trade use to replace WV8840 valves used in A O Smith and Bradford White Water Heaters
  • Requires Certification
Dimensions & Measurements
Connection Size
1/2
Electrical & Operational Information
Fuel Type
Natural Gas
Power Source
Gas
Warranty & Product Information
Application
Residential, Commercial, Plumbing
CSA Certified
CSA4.6, CSA6.20
Fits Model
RG250T6N
GSA Approved
No
IAPMO Listed
No
UPC
085267535762