This product requires certification to purchase.

4 x 8 x 18 in. Concrete Block

Reuther Material

4 x 8 x 18 in. Concrete Block

  • Fast #
  • Part #RPANCAKE
  • Item #7845075
  • Manufacturer Part #RPANCAKE
3.3 out of 5 Customer Rating
Reuther Material

4 x 8 x 18 in. Concrete Block

  • Fast #
  • Part #RPANCAKE
  • Item #7845075
  • Manufacturer Part #RPANCAKE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
4 in
Width
8 in
Characteristics & Features
Material
Concrete