This product requires certification to purchase.

83% AFUE - Universal Gas-Fired Unit Heater - 125 MBTU - 115V

Reznor

83% AFUE - Universal Gas-Fired Unit Heater - 125 MBTU - 115V

  • Fast #
  • Part #RUDXC125
  • Item #10377771
  • Manufacturer Part #UDXC0001005
3.8 out of 5 Customer Rating
Brand image
Reznor

83% AFUE - Universal Gas-Fired Unit Heater - 125 MBTU - 115V

  • Fast #
  • Part #RUDXC125
  • Item #10377771
  • Manufacturer Part #UDXC0001005
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • May be converted to separated-combustion for use in installation locations where dirt, dust, or other airborne contaminants are present in the indoor environment
  • Integrated circuit board with seven-segment display
  • Easily-viewed status-indicating LED
  • Hinged access door panel with quarter-turn latch
  • Improved cabinet design with removable front face
  • Painted galvanized-steel cabinet with two-toned black and white glossy, scratch-resistant paint scheme
  • TCORE2® titanium-stabilized aluminized-steel heat exchanger
  • Four-point suspension standard on all unit sizes
  • Requires Certification
Dimensions & Measurements
Flue Size
6
Gas Connection Size
1/2 in
Height
24-3/4 in
Max CFM
1537 cfm
Width
27 in
Included Components
Conversion Kit Included
No
Characteristics & Features
AFUE
83 %
Coating
Powder Coated
Color Finish Category
Blacks
Color Finish Name
Black, White Glossy
Configuration
Horizontal
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Aluminized Steel
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Material
Steel
Vent Type
Power Vent
Electrical & Operational Information
AMP
5.6
BTU
125
BTU Heat Rating
125000 Btu/h
Decibel Rating (dB)
55 dB
Fuel Type
Natural Gas
Horsepower
1/4 hp
Ignition System
Gas Fired
MBH
125
Phase
Single Phase
Power Source
Gas
Volts
115V
Watts
35.2 kW
Warranty & Product Information
ANSI
ANSI Z223.1
Application
Retail, Showrooms, Workshops, Schools, Hall, Hospital, Medical, Facilities, Water Treatment, Terminals, Manufacturing, Warehouse, Food and Beverage, Residential
CSA Certified
CSA B149.1
ETL Listed
Yes
Type
NUDXC125
UPC
663132524877