1-Year 24V 18 in Ultraviolet Lamp
BLU QR® 1-Year 24V 18 in Ultraviolet Lamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- One-year average life
Specifications
- Collection:
- BLU QR®
- Length:
- 18
- Product Type:
- Replacement Cell
- Type:
- RBLUQR
- Volts:
- 24V